86.50% AFUE - 90,000 BTU - Lowboy - Furnace
OL6 Series 86.50% AFUE - 90,000 BTU - Lowboy - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 86.50 %
- BTU:
- 90000
- Collection:
- OL6 Series
- Condensing:
- No
- Configuration:
- Lowboy
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Flue Size:
- 5
- Horsepower:
- 1/2 hp
- MBH:
- 90
- Power Source:
- Oil
- Tonnage:
- 5 Ton
- UL Listed:
- No