83% AFUE - 90,000 BTU - Upflow/Highboy - Furnace

You last purchased this on
 
Thermo Products

83% AFUE - 90,000 BTU - Upflow/Highboy - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thermo Products

83% AFUE - 90,000 BTU - Upflow/Highboy - Furnace

  • Fast #
  • Part #TVHFABP
  • Item #4912365
  • Manufacturer Part #VHF-ABP
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Standard features of the spirit series oil furnaces include a heavy-gauge drum-style heat exchanger and ceramic fiber combustion chamber, which serves to greatly reduce the combustion noise associated with expansion and contraction
  • This design heats up quickly, re-radiates heat back into the fire providing more complete combustion and cools down quickly after the burner is called to stop
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • An optional constant torque ECM blower motor is available on the low-profile highboy
  • Spirit oil furnaces are standard equipped with a multi-speed direct drive blower motor
  • The entire blower assembly can be removed for cleaning
  • The full cabinet foil-faced high density fiberglass insulation reduces heat loss and sound levels
  • The VHF is built with a heavy duty 22-gauge powder coated cabinet for a durable, tough finish that will ensure long life and a quality appearance
  • Requires Certification

Specifications

AFUE:
85.00 %
AMP:
8.7
BTU:
90000
BTU Heat Rating:
106250 Btu/h
Blower Type:
ECM
Condensing:
No
Configuration:
Upflow, Highboy
Depth:
30 in
Energy Star Compliant:
No
Fan Speeds:
4
Flue Size:
5
Gas Valve Stages:
Single-Stage
Height:
45 in
Horsepower:
1/2 hp
MBH:
90
Max CFM:
1569 cfm
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Oil
Temperature Range:
Up to 70 Deg C
Tonnage:
4 Ton
UL Listed:
No
Volts:
120V
Width:
21 in