27kW Electrical Boiler
27kW Electrical Boiler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- BTU Heat Rating:
- 92124 Btu/h
- Energy Star Compliant:
- No
- Height:
- 18 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 92.124 MBH
- Length:
- 18 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 27 kW
- Width:
- 18 in