Electric Boiler 10.236 MBH
Electric Boiler 10.236 MBH
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- BTU Heat Rating:
- 10236 Btu/h
- Boiler Type:
- Electric Boiler
- Energy Star Compliant:
- No
- Height:
- 18 in
- Input (MBH):
- 10.236 MBH
- Length:
- 13 in
- Material:
- Aluminum
- Phase:
- Single Phase
- Power Source:
- Electric
- Supply Pipe Connection Size:
- 1-1/4 in
- Type:
- TB3TMB