DESCRIPTION

  • Excellent sealability and chemical resistance
  • Good creep relaxation
  • Good general purpose sheet
  • Nitrile binder

Thermoseal 1/16 in. 150 psi Non-Asbestos Ring Gasket

K150NARG116P

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM D149-95A, ASTM F1315, ASTM F36J, ASTM F37A, ASTM F38B
Color Finish
Green
Diameter
4 in
Material
Synthetic Fiber
Maximum Pressure
150 psi

Starting at
Call for Pricing
  • QUANTITY