1 in. x 6 ft. Plastic Pipe Insulation

This product has been replaced by

Frost King Grey 1/2 in. x 3 ft. Polyethylene Pipe Insulation in Black (Pack of 4)
Frost King 3/4 in. - 1 in. x 6 ft. Plastic Pipe Insulation
Manufacturer Part #5P12X
You last purchased this on
 
Thermwell Products

1 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #TP12X
  • Item #7216963
  • Manufacturer Part #P12X
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Frost King Grey 1/2 in. x 3 ft. Polyethylene Pipe Insulation in Black (Pack of 4)
Frost King 3/4 in. - 1 in. x 6 ft. Plastic Pipe Insulation
Manufacturer Part #5P12X
Thermwell Products

1 in. x 6 ft. Plastic Pipe Insulation

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Stops wasteful heat loss
  • Pre-slit for easy installation
  • Insulating tubes made of closed cell polyethylene foam, these foam pipe covers will slip over your pipes quickly and easily
  • Helps insulate and prevents dripping or sweating
  • Can be use on 1 in. copper or 3/4 in. iron pipes
  • R-2 value helps reduce energy costs
  • Made in USA
  • Prevents pipes from sweating
  • Helps hot water lines deliver hot water quicker with less heat loss to faucets
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter - Inside 1:
1 in
FM Approved:
No
Fits Pipe Size:
3/4 in - 1 in
Length:
6 ft
Material:
Plastic
Material Type:
Polyethylene
R value:
R2.1
Size:
1 in x 3/8 in x 6 ft
Temperature Range:
40 to 90 Deg F
Thickness:
0.375 in
UL Listed:
No
Weight:
9/40 lb
Width:
1-3/4 in