• Cart

DESCRIPTION

  • 17 ft. Roll
  • For interior or exterior use
  • Self-stick application
  • Use to fill narrow and irregular gaps around windows and doors
  • Vinyl foam tape
  • Waterproof and weather resistant

Thermwell Products 17 ft. Vinyl Foam Tape in Brown

TV44BH

Width:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Brown
Color Finish Category
Browns
Depth
99/200 in
GSA Approved
No
Height
10-5/8 in
IAPMO Listed
No
Length
17 ft
Material
Foam
Thickness
0.1875 in
UL Listed
No
Weight
19/200
Width
3/8 in

Starting at
$2.15
EACH
  • QUANTITY