• Cart

DESCRIPTION

THG USA Diplomate 3/8 in Knob Handle Angle Supply Stop Valve

TU4D181SWC

Color Finish

 

SPECIFICATIONS

Collection
Diplomate
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Handle Type
Knob
Height
12-5/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
Valve Body Style
Angle
Valve Size
3/8 in
Valve Type
Angle Supply Stop Valve
Width
4-3/4 in

Starting at
Call for Pricing
  • QUANTITY