• Cart

DESCRIPTION

THG USA Spirit 3/8 in Lever Handle Angle Supply Stop Valve

TG58181SLA

Color Finish

 

SPECIFICATIONS

Collection
Spirit
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Handle Type
Lever
Height
20-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
Valve Body Style
Angle
Valve Size
3/8 in
Valve Type
Angle Supply Stop Valve
Width
5 in

Starting at
Call for Pricing
  • QUANTITY