• Cart

DESCRIPTION

THG USA Jaipur Widespread Lavatory Spout with Pop-Up Flexible Connection

TA9D170FUS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Jaipur
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/4 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Spout Height
2-3/4 in
Spout Reach
5-3/8 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY