• Cart

DESCRIPTION

THG USA Widespread Lavatory Spout with Pop-Up Flexible Connection

TG58170FUS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection Size
3/4 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Spout Height
2-3/4 in
Spout Reach
5-3/8 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY