DESCRIPTION
- Solid copper rods offer excellent corrosion resistance and superior conductivity
- These rods are made in the USA of the highest quality materials for a "no compromise" grounding solution
Thomas & Betts 3/4 in. Copper Grounded Rod
T7510
Length:
SPECIFICATIONS
- Length
- 10 ft
- Material
- Copper
- Rod Size In
- 3/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday