DESCRIPTION

  • For use with two toggle switches
  • Pre-galvanized steel square box surface cover

Thomas & Betts 4 in. Square Box Surface Cover

TRS5

MORE SIZES AVAILABLE

  • PRICE

    CAPACITY

     

SPECIFICATIONS

Capacity
5 cu in
Depth
1/2 in
Length
4 in
Material
Steel
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday