DESCRIPTION

Thomas & Betts 4 in. Square Single Toggle Switch Cover Plate

TRS9

MORE SIZES AVAILABLE

  • PRICE

    CAPACITY

     

SPECIFICATIONS

Capacity
5 cu in
Depth
1/2 in
Length
4 in
Material
Steel
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday