DESCRIPTION

Thomas & Betts 4 x 2-1/8 in. Blank Cover Box

T58C1

MORE SIZES AVAILABLE

  • PRICE

    MATERIAL

     

SPECIFICATIONS

Depth
1/4 in
Length
4 in
Material
Steel
Width
2-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday