4 x 2-1/8 in. 13 cu in. Utility Box
4 x 2-1/8 in. 13 cu in. Utility Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 13 cu in
- Depth:
- 1-7/8 in
- Height:
- 4 in
- Material:
- Steel
- Width:
- 2-1/8 in