DESCRIPTION

  • 6 weater-resistant cable tie
  • Black All-Nylon 6
  • Features Ultraviolet Resistance

Thomas & Betts 48 in. Duct Strap

TL481750L

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Length
48 in

Starting at
Call for Pricing
  • QUANTITY