5-3/5 in. Cable Tie in Natural

Part #TL5309C  |  Item #3020346  |  Manufacturer Part #L-5-30-9-C

Call for Pricing

Length:

5-3/5 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Color Finish: Natural

Diameter: 1 in

Length: 5-3/5 in

Material: Plastic

Material Type: Nylon

Tensile Strength: 30 lbs

UL Listed: Yes