7-31/100 in. Nylon Cable Tie in Natural
7-31/100 in. Nylon Cable Tie in Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- Natural
- Diameter:
- 1-3/4 in
- Length:
- 7-31/100 in
- Material:
- Plastic
- Material Type:
- Nylon
- Tensile Strength:
- 50 lbs