DESCRIPTION

  • Features 90 degree steel angle fitting with SilverGalv finish

Thomas & Betts 90 Degree Steel Angle Fitting with 4 Holes

TAB205EC

Material:

SPECIFICATIONS

IsAcceptableImage
Material
Carbon Steel
Thickness
1/4 in
Width
1-5/8 in

Starting at
Call for Pricing
  • QUANTITY