DESCRIPTION

  • Aluminum cartridge and internal components are lubricated for continuous performance and corrosion resistance
  • Copper material
  • Features hex head bolts for compact design
  • Ground Rod Clamp Type G

Thomas & Betts Copper Grounded Rod Clamp

TG5

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
5/8 in
Material
Copper
UL Listed
Yes