DESCRIPTION

  • Height from center of outlet box: 2 1/2"

Thomas Lighting 100 W 1-Light Medium Wall Sconce

TSL8531

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4 in
Glass Type
Alabaster
Height
8-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
14 in

Starting at
Call for Pricing
  • QUANTITY