DESCRIPTION

Thomas Lighting Riva 11-1/2 x 15-1/2 in. 100 W 3-Light Medium Semi-Flush Mount Ceiling Fixture with Alabaster Glass

TSL8696

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Riva
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Etched alabaster
Height
11-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
UL Listed
Yes
Watts
100
Width
15-1/2 in

Starting at
Call for Pricing
  • QUANTITY