4-1/2 x 7-1/2 in. 60 W 1-Light Medium Flush Mount Ceiling Fixture with Etched Glass in White
4-1/2 x 7-1/2 in. 60 W 1-Light Medium Flush Mount Ceiling Fixture with Etched Glass in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Glass Type:
- Etched
- Height:
- 4-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 7-1/2 in