48 in 64W 2-Light Fluorescent Linear Ceiling Fixture in White
48 in 64W 2-Light Fluorescent Linear Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 120V electronic ballast
- Fast-dry formula guaranteed not to clog.
- Clear acrylic prismatic diffuser
- Can be easily removed with a stiff brush.
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 18 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 2-3/4 in
- Length:
- 48 in
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 64 W
- Width:
- 7-1/2 in