• Cart

DESCRIPTION

Thomas Lighting 5-1/2 x 11-1/4 in. 60 W 1-Light Medium Flush Mount Ceiling Fixture

TSL8781

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Etched
Height
5-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
11-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS