5-1/2 x 11-1/4 in. 100 W 1-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Thomas Lighting

5-1/2 x 11-1/4 in. 100 W 1-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thomas Lighting

5-1/2 x 11-1/4 in. 100 W 1-Light Medium Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #ESL869178
  • Item #2837530
  • Manufacturer Part #SL8691-78
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rated for 90° supply wire and damp location
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Glass Type:
Alabaster
Height:
5-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Number of Lights:
1
UL Listed:
Yes
Watts:
100 W
Width:
11-1/4 in