6 in. Recessed Housing with Quick Connect Wire Term

You last purchased this on
 
Thomas Lighting

6 in. Recessed Housing with Quick Connect Wire Term

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thomas Lighting

6 in. Recessed Housing with Quick Connect Wire Term

  • Fast #
  • Part #EPS1NSPQC
  • Item #2110889
  • Manufacturer Part #PS1NSPQC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Air seal
  • For use in installations where TRB style fully enclosed eyeball or IC shower trims are used exclusively
  • For new construction installation
  • Includes preinstalled quick-connect wire terminals
  • Requires Certification

Specifications

Depth:
7-1/2 in
Diameter:
6 in
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Number of Lights:
1
UL Listed:
Yes
Watts:
150 W
Width:
6 in