60 W 1-Light Outdoor Semi-Flush Mount Ceiling Fixture in Black
60 W 1-Light Outdoor Semi-Flush Mount Ceiling Fixture in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Injection molded plastic
- Rated for damp location
- White plastic diffuser
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Plastic
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 8 in