100 W 1-Light Medium Lantern in Black
Park Avenue 100 W 1-Light Medium Lantern in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rated for wet location
- Easy to hang
- Height from center of outlet box: 4 3/4"
Specifications
- Collection:
- Park Avenue
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8 in
- Glass Type:
- Clear Beveled
- Height:
- 12-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 7 in