60 W 1-Light Outdoor Wall Bracket in Black
Park Avenue 60 W 1-Light Outdoor Wall Bracket in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rated for wet location
- Each is plainly marked showing drill size used when solid ends of plugs and fittings must be drilled to receive extractor
- Height from center of outlet box: 2 1/2"
Specifications
- Collection:
- Park Avenue
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6 in
- Glass Type:
- Clear Beveled
- Height:
- 7-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 4-1/2 in