100 W 5-Light Medium Chandelier with Alabaster Glass in Painted Bronze
Riva 100 W 5-Light Medium Chandelier with Alabaster Glass in Painted Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 12' wire, 4' chain
- Reeded center column
- Overall length: 71"
Specifications
- Collection:
- Riva
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Painted Bronze
- Glass Type:
- Etched Swirled Alabaster
- Height:
- 23 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 5
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 25 in