11-1/2 x 15-1/2 in. 100 W 3-Light Medium Semi-Flush Mount Ceiling Fixture with Alabaster Glass in Painted Bronze
Riva 11-1/2 x 15-1/2 in. 100 W 3-Light Medium Semi-Flush Mount Ceiling Fixture with Alabaster Glass in Painted Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Riva
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Painted Bronze
- Glass Type:
- Etched Alabaster
- Height:
- 11-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 15-1/2 in