23 in. 100 W 5-Light Medium Chandelier in Brushed Nickel

You last purchased this on
 
Thomas Lighting

Riva 23 in. 100 W 5-Light Medium Chandelier in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thomas Lighting

Riva 23 in. 100 W 5-Light Medium Chandelier in Brushed Nickel

  • Fast #
  • Part #ESL881178
  • Item #2852378
  • Manufacturer Part #SL8811-78
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 12' wire, 4' chain
  • Reeded center column
  • Overall length: 71"
  • Requires Certification

Specifications

Collection:
Riva
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Glass Type:
Etched Swirled Alabaster
Height:
23 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Number of Lights:
5
UL Listed:
Yes
Watts:
100 W
Width:
25 in