10-49/50 in. 279mm Test Tube Nylon Brush
10-49/50 in. 279mm Test Tube Nylon Brush
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nylon bristles with radial tufted end and twisted wire handle with loop
- Flared brush end allows cleaning of test tubes
Specifications
- CE Approved:
- No
- Color Finish Name:
- Off White
- Diameter:
- 1-19/50 in
- EPA Compliant:
- No
- Length:
- 10-49/50 in
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Product Type:
- Test Tube Brush
- UL Listed:
- No