10ml Serological Pipet
10ml Serological Pipet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Calibrated "to deliver/blow out"
- Perfect choice for use in solids testing where particulate matter may be heavy
- Larger tip opening
- Color-coded for easy identification
Specifications
- Capacity:
- 10 mL
- EPA Compliant:
- No
- Material:
- Glass
- Package Quantity:
- Pack of 12
- Product Type:
- Pipets