12-1/8 in. Flask or Biological Oxygen Demand Bottle Brush

You last purchased this on
 
Thomas Scientific

12-1/8 in. Flask or Biological Oxygen Demand Bottle Brush

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thomas Scientific

12-1/8 in. Flask or Biological Oxygen Demand Bottle Brush

  • Fast #
  • Part #T1929R25
  • Item #5093740
  • Manufacturer Part #1929R25
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brush head flattens to easily clean the bottom of bottles and flasks
  • Black bristle mounted on a flat steel shank attached to pivoting shaft
  • BOD flask swivel brush follows shape of flasks
  • Requires Certification

Specifications

Application:
Lab
CE Approved:
No
Diameter:
1-1/2 in
EPA Compliant:
No
Length:
12-1/8 in
NSF Certified:
No
Product Type:
Flask Brush
UL Listed:
No