Thomas Scientific

125ml Polypropylene Copolymer and Polypropylene Wide Mouth Laboratory Bottle

Part #T21050004  |  Manufacturer Part #2105-0004

Size:

125 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nalgene® 2105 Series
  • Translucent PPCO wide mouth bottle with polypropylene cap
  • Wide mouth design gives you easy filling and dispensing of liquids and solids
  • Leak-proof closure system
  • Suitable for shipping liquids
  • Autoclavable

Specifications

CE Approved: No

Capacity: 125 mL

Diameter: 1-97/100 in

EPA Compliant: No

Height: 3-9/10 in

Material: Plastic

Material Type: Polypropylene Copolymer

Package Quantity: Pack of 12

Size: 125 mL

Type: Wide Mouth Laboratory Bottle

UL Listed: No

Weight: 2