25ml Porcelain Gooch Crucible
25ml Porcelain Gooch Crucible
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bottoms perforated
- Designed to fit 21 mm filters
- Use with glass fiber filters for solids determination
Specifications
- CE Approved:
- No
- Capacity:
- 25 mL
- Diameter:
- 1-21/50 in
- Diameter - Inside 1:
- 21 mm
- EPA Compliant:
- No
- Height:
- 1-61/100 in
- Material:
- Porcelain
- NSF Certified:
- No
- Product Type:
- Porcelain Gooch Crucible
- Size:
- 25 mL
- UL Listed:
- No