50 mL Aluminum Weighing Dishes 100/pk

You last purchased this on
 
Thomas Scientific

50 mL Aluminum Weighing Dishes 100/pk

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thomas Scientific

50 mL Aluminum Weighing Dishes 100/pk

  • Fast #
  • Part #T9885D07
  • Item #4936379
  • Manufacturer Part #9885-D07
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Doubles as evaporating dishes or dust covers
  • Withstand temperatures up to 677°C
  • Flat bottom, slightly crimped side walls and a small tab handle
  • Requires Certification

Specifications

Capacity:
50 mL
Diameter:
57 mm
Material:
Aluminum
Package Quantity:
Count of 100
Product Type:
Dishes
Size:
50 mL