70ml Aluminum Weighing Dish
70ml Aluminum Weighing Dish
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Doubles as evaporating dishes or dust covers
- Withstand temperatures up to 677°C
- Flat bottom, slightly crimped side walls and a small tab handle
Specifications
- CE Approved:
- No
- Capacity:
- 70 mL
- Diameter:
- 2-3/4 in
- EPA Compliant:
- No
- Material:
- Aluminum
- Maximum Temperature:
- 1250
- NSF Certified:
- No
- Package Quantity:
- Count of 100
- Product Type:
- Weighing Dish
- Size:
- 70 mL
- UL Listed:
- No