125ml Wide Mouth Flask
Kimax® 125ml Wide Mouth Flask
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed from ASTM specification E1404, Type I, Class II requirements
- Wide mouth, heavy-duty tooled top finish with capacity scale and marking area
Specifications
- ASTM:
- ASTM E-1404 Class II Type I
- CE Approved:
- No
- Capacity:
- 125 mL
- Collection:
- Kimax®
- EPA Compliant:
- No
- Material:
- Glass
- NSF Certified:
- No
- Package Quantity:
- Pack of 12
- Product Type:
- Wide Mouth Flask
- Size:
- 125 mL
- UL Listed:
- No