2-9/25 in. Funnel
Kimax® 2-9/25 in. Funnel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed with a heavy uniform wall and a strong, fire polished rim and stem providing a long service life
- Funnels have high resistance to chemical attack and mechanical and thermal shock
- Kimax® glass funnels with short, wide stems are great for transferring powders or liquids
- Designed from ASTM specification E1095, type IV requirements
Specifications
- ASTM:
- ASTM E1095
- CE Approved:
- No
- Collection:
- Kimax®
- Diameter - Inside 1:
- 2-9/25 in
- EPA Compliant:
- No
- Material:
- Glass
- NSF Certified:
- No
- Package Quantity:
- Pack of 6
- Product Type:
- Funnel
- UL Listed:
- No