Thomas Scientific

Kimax® 50ml Polyethylene Volumetric Flask with Stopper

Part #T4997N45  |  Manufacturer Part #4997N45

Size:

50 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Feature a single graduation ring on neck and are calibrated to contain
  • Features marking spot for labeling
  • Enlarged top of stopper will protect the neck if the flask is tipped over
  • Includes a polyethylene stopper

Specifications

CE Approved: No

Capacity: 50 mL

Collection: Kimax®

NSF Certified: No

Package Quantity: Pack of 6

Type: Volumetric Flask with Stopper

UL Listed: No