50ml Volumetric Flask with Stopper

You last purchased this on
 
Thomas Scientific

Kimax® 50ml Volumetric Flask with Stopper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thomas Scientific

Kimax® 50ml Volumetric Flask with Stopper

  • Fast #
  • Part #T4997K39
  • Item #5092740
  • Manufacturer Part #4997K39
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features marking spot for labeling
  • Designed from ASTM specification E288, Class A requirements
  • Feature a single graduation ring on the neck and are calibrated to contain
  • Includes a pennyhead glass stopper
  • Requires Certification

Specifications

ASTM:
ASTM E-288 Class A
CE Approved:
No
Capacity:
50 mL
Collection:
Kimax®
EPA Compliant:
No
Material:
Glass
NSF Certified:
No
Package Quantity:
Pack of 6
Product Type:
Volumetric Flask with Stopper
Size:
50 mL
UL Listed:
No