Stainless Steel Lab Scoop Spatula for LTH8339H32 Handle
Stainless Steel Lab Scoop Spatula for LTH8339H32 Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trough-shaped stainless steel scoop is tapered at one end
- Hardwood handle sold separately
- Transfer dry chemicals
Specifications
- Brand Model Compatibility:
- LTH8339H32 Handle
- CE Approved:
- No
- Depth:
- 1/4 in
- EPA Compliant:
- No
- Length:
- 178 mm
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Lab Scoop Spatula
- UL Listed:
- No
- Width:
- 1/2 in