Tufted Test Tube and Centrifuge Tube Brushes 9 in. 3/pk
Tufted Test Tube and Centrifuge Tube Brushes 9 in. 3/pk
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suitable for test tubes 12 to 18 mm OD
- Off white bristle with tufted end, on sturdy galvanized iron wire
- Tufted design works well for test tubes
Specifications
- Diameter:
- 3/4 in
- Length:
- 9 in
- Package Quantity:
- Pack of 3
- Product Type:
- Brush