T-310 SATIN T310 WOVEN SATIN STRIPE KING FITTED (Case of 2 Dozen)

Part #HP350343  |  Item #7498614  |  Manufacturer Part #NA

Type:

HP350343
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: T-310 SATIN

Color Finish: White

Height: 15 in

Length: 80 in

Material: Woven

Package Quantity: Case of 2 Dozen

Product Type: Fitted Sheet

Size: King

Type: HP350343

Width: 78 in