Thomaston Mills
T-310 SATIN T310 WOVEN SATIN STRIPE KING FLAT S (Case of 2 Dozen)
Part #HP181152 | Item #7499040 | Manufacturer Part #NA
Type:
HP181152Product Details
- King flat sheet
- Woven satin stripe
- 310 thread count
- Color: White
- Size: 114" x 120"
Specifications
ADA Compliant: No
Collection: T-310 SATIN
Color Finish: White
Length: 120 in
Material: Woven
Package Quantity: Case of 2 Dozen
Product Type: Flat Sheet
Size: King
Type: HP181152
Width: 114 in