Thomaston Mills
T-310 SATIN T310 WOVEN SATIN STRIPE PILLOWCASE (Case of 2 Dozen)
Part #HP175730 | Item #7499070 | Manufacturer Part #NA
Type:
HP175730Product Details
- Woven pillowcase
- Satin stripe
- Thread Count: 310
- Color: White
- Size: 42" x 36"
Specifications
ADA Compliant: No
Collection: T-310 SATIN
Color Finish: White
Length: 42 in
Material: Woven
Package Quantity: Case of 2 Dozen
Product Type: Pillowcase
Type: HP175730
Width: 36 in